SKF

SKF High precision axial contact thrust bearing Single direction BSD 3062 CGB

  • ERIKS:24003169
  • Manufacturer:7316571160207
Image 1
Save to list

€156.62/ pieceexcl. VAT

€189.51incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
BSD
Inner Diameter
30 mm
Outer Diameter
62 mm
Height
15 mm
Contact angle
62 °
Cage
Polyamide
Variant
Single direction
Bearing arrangement
Single, universally matchable bearing
With sealing
No
Weight
0.211 kg