SKF

SKF High precision axial contact thrust bearing Single direction BSD 3062 CGA/VT105

  • ERIKS:11615058
  • Manufacturer:7316571604244
Image 1
Save to list

€159.04/ pieceexcl. VAT

€192.44incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
BSD
Inner Diameter
30 mm
Outer Diameter
62 mm
Height
15 mm
Contact angle
62 °
Cage
Polyamide
Variant
Single direction
Bearing arrangement
Single, universally matchable bearing
With sealing
No