SKF

SKF High precision axial contact thrust bearing Single direction BSD 2562 CGB

  • ERIKS:24003166
  • Manufacturer:7316572155165
Image 1
Save to list

€166.48/ pieceexcl. VAT

€201.44incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
BSD
Inner Diameter
25 mm
Outer Diameter
62 mm
Height
15 mm
Contact angle
62 °
Cage
Polyamide
Variant
Single direction
Bearing arrangement
Single, universally matchable bearing
With sealing
No
Weight
0.23 kg