SKF

SKF High precision axial contact thrust bearing Single direction BSA 305 CGA

  • ERIKS:24003158
  • Manufacturer:7316570041378
Image 1
Save to list

€330.19/ pieceexcl. VAT

€399.53incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
BSA 3..
Inner Diameter
50 mm
Outer Diameter
124 mm
Height
34 mm
Contact angle
62 °
Cage
Polyamide
Variant
Single direction
Bearing arrangement
Single, universally matchable bearing
With sealing
No
Weight
0.273 kg