

€620.54/ pieceexcl. VAT
€750.85incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | BSA 2.. |
Inner Diameter | 150 mm |
Outer Diameter | 260 mm |
Height | 50 mm |
Contact angle | 62 ° |
Cage | Polyamide |
Variant | Single direction |
Bearing arrangement | Single, universally matchable bearing |
With sealing | No |
Weight | 1.413 kg |