SKF

SKF High precision axial contact thrust bearing Single direction BSA 212 CGB

  • ERIKS:12121500
  • Manufacturer:7316574371044
Image 1
Save to list

€423.29/ pieceexcl. VAT

€512.18incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
BSA 2..
Inner Diameter
120 mm
Outer Diameter
220 mm
Height
44 mm
Contact angle
62 °
Cage
Polyamide
Variant
Single direction
Bearing arrangement
Single, universally matchable bearing
With sealing
No
Weight
0.8911 kg