SKF

SKF High precision axial contact thrust bearing Single direction BSA 210 CGA

  • ERIKS:12121497
  • Manufacturer:7316574361069
Image 1
Save to list

€373.96/ pieceexcl. VAT

€452.49incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
BSA 2..
Inner Diameter
100 mm
Outer Diameter
180 mm
Height
40 mm
Contact angle
62 °
Cage
Polyamide
Variant
Single direction
Bearing arrangement
Single, universally matchable bearing
With sealing
No
Weight
0.5344 kg