SKF

SKF High precision axial contact thrust bearing Single direction BSA 209 CGA

  • ERIKS:13530003
  • Manufacturer:7316575040994
Image 1
Save to list

€342.01/ pieceexcl. VAT

€413.83incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
BSA 2..
Inner Diameter
45 mm
Outer Diameter
85 mm
Height
19 mm
Contact angle
62 °
Cage
Polyamide
Variant
Single direction
Bearing arrangement
Single, universally matchable bearing
With sealing
No