SKF

SKF High precision axial contact thrust bearing Single direction BSA 208 CGA

  • ERIKS:12121495
  • Manufacturer:7316574506675
Image 1
Save to list

€316.43/ pieceexcl. VAT

€382.88incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
BSA 2..
Inner Diameter
80 mm
Outer Diameter
160 mm
Height
36 mm
Contact angle
62 °
Cage
Polyamide
Variant
Single direction
Bearing arrangement
Single, universally matchable bearing
With sealing
No
Weight
0.419 kg