SKF

SKF High precision axial contact thrust bearing Single direction BSA 207 CGA

  • ERIKS:12121494
  • Manufacturer:7316574341252
Image 1
Save to list

€303.86/ pieceexcl. VAT

€367.67incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
BSA 2..
Inner Diameter
70 mm
Outer Diameter
144 mm
Height
34 mm
Contact angle
62 °
Cage
Polyamide
Variant
Single direction
Bearing arrangement
Single, universally matchable bearing
With sealing
No
Weight
0.3232 kg