

€185.54/ pieceexcl. VAT
€224.50incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | BSA 2.. |
Inner Diameter | 50 mm |
Outer Diameter | 104 mm |
Height | 30 mm |
Contact angle | 62 ° |
Cage | Polyamide |
Variant | Single direction |
Bearing arrangement | Single, universally matchable bearing |
With sealing | No |
Weight | 0.146 kg |