SKF

SKF High precision axial contact thrust bearing Single direction BSA 202 CGB

  • ERIKS:24003151
  • Manufacturer:7316577732484
Image 1
Save to list

€174.58/ pieceexcl. VAT

€211.24incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
BSA 2..
Inner Diameter
30 mm
Outer Diameter
70 mm
Height
22 mm
Contact angle
62 °
Cage
Polyamide
Variant
Single direction
Bearing arrangement
Single, universally matchable bearing
With sealing
No
Weight
0.0503 kg