SKF

SKF High precision axial contact thrust bearing Single direction BSA 201 CGB

  • ERIKS:12121493
  • Manufacturer:7316570563153
Image 1
Save to list

€172.60/ pieceexcl. VAT

€208.85incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
BSA 2..
Inner Diameter
24 mm
Outer Diameter
64 mm
Height
20 mm
Contact angle
62 °
Cage
Polyamide
Variant
Single direction
Bearing arrangement
Single, universally matchable bearing
With sealing
No
Weight
0.0412 kg