SKF

SKF High precision axial contact thrust bearing Single direction BSA 201 CGA/W64

  • ERIKS:13199541
  • Manufacturer:7316571679228
Image 1
Save to list

€266.67/ pieceexcl. VAT

€322.67incl. VAT

Estimated delivery date - 27/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
BSA 2..
Inner Diameter
12 mm
Outer Diameter
32 mm
Height
10 mm
Contact angle
62 °
Cage
Polyamide
Variant
Single direction
Bearing arrangement
Single, universally matchable bearing
With sealing
No