SKF

SKF High precision axial contact thrust bearing Double direction With sealing BEAS 020052 C-2RSH

  • ERIKS:13535759
  • Manufacturer:7316577781475
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€422.69/ pieceexcl. VAT

€511.45incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
BEAS
Inner Diameter
20 mm
Outer Diameter
52 mm
Height
28 mm
Contact angle
60 °
Cage
Polyamide
Variant
Double direction
With sealing
Yes