

€406.44/ pieceexcl. VAT
€491.79incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | BEAS |
Inner Diameter | 34 mm |
Outer Diameter | 94 mm |
Height | 50 mm |
Contact angle | 60 ° |
Cage | Polyamide |
Variant | Double direction |
With sealing | Yes |
Weight | 0.241 kg |