






€398.47/ pieceexcl. VAT
€482.15incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | BEAS |
Inner Diameter | 15 mm |
Outer Diameter | 45 mm |
Height | 25 mm |
Contact angle | 60 ° |
Cage | Polyamide |
Variant | Double direction |
With sealing | Yes |