






€1,051.96/ pieceexcl. VAT
€1,272.87incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | BEAM |
Type | Angular contact thrust ball bearing |
Inner Diameter | 50 mm |
Outer Diameter | 115 mm |
Height | 34 mm |
Contact angle | 60 ° |
Cage | Plastic |
Variant | Double direction |
Dynamic load rating | 56 kN |
With sealing | Yes |
Static load rating | 146 kN |
Fatigue load limit | 5.4 kN |
Limiting speed | 2000 rpm |
Limiting speed grease lubrication | 2000 rpm |
Weight | 1.8 kg |