






€831.59/ pieceexcl. VAT
€1,006.22incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | BEAM |
Type | Angular contact thrust ball bearing |
Inner Diameter | 40 mm |
Outer Diameter | 100 mm |
Height | 34 mm |
Contact angle | 60 ° |
Cage | Plastic |
Variant | Double direction |
Dynamic load rating | 51 kN |
With sealing | Yes |
Static load rating | 114 kN |
Fatigue load limit | 4.3 kN |
Limiting speed | 2300 rpm |
Limiting speed grease lubrication | 2300 rpm |
Weight | 1.43 kg |