






€956.32/ pieceexcl. VAT
€1,157.15incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | BEAM |
Type | Angular contact thrust ball bearing |
Inner Diameter | 30 mm |
Outer Diameter | 100 mm |
Height | 38 mm |
Contact angle | 60 ° |
Cage | Plastic |
Variant | Double direction |
Dynamic load rating | 64 kN |
With sealing | Yes |
Static load rating | 118 kN |
Fatigue load limit | 4.3 kN |
Limiting speed | 2600 rpm |
Limiting speed grease lubrication | 2600 rpm |
Weight | 1.71 kg |