






€546.67/ pieceexcl. VAT
€661.47incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | BEAM |
Type | Angular contact thrust ball bearing |
Inner Diameter | 25 mm |
Outer Diameter | 75 mm |
Height | 28 mm |
Contact angle | 60 ° |
Cage | Plastic |
Variant | Double direction |
Dynamic load rating | 30 kN |
With sealing | Yes |
Static load rating | 60 kN |
Fatigue load limit | 2.2 kN |
Limiting speed | 3400 rpm |
Limiting speed grease lubrication | 3400 rpm |
Weight | 0.702 kg |