






€1,425.04/ pieceexcl. VAT
€1,724.30incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | BTW |
Inner Diameter | 180 mm |
Outer Diameter | 280 mm |
Height | 120 mm |
Contact angle | 60 ° |
Cage | PA66, glass fiber reïnforced |
Variant | Double direction |
With sealing | No |
Weight | 2.699 kg |