






€1,245.90/ pieceexcl. VAT
€1,507.54incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | BTW |
Inner Diameter | 166 mm |
Outer Diameter | 250 mm |
Height | 108 mm |
Contact angle | 60 ° |
Cage | PA66, glass fiber reïnforced |
Variant | Double direction |
With sealing | No |
Weight | 1.799 kg |