






€1,080.12/ pieceexcl. VAT
€1,306.95incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | BTW |
Inner Diameter | 130 mm |
Outer Diameter | 200 mm |
Height | 88 mm |
Contact angle | 60 ° |
Cage | PA66, glass fiber reïnforced |
Variant | Double direction |
With sealing | No |
Weight | 0.997 kg |