SKF

SKF High precision axial contact thrust bearing Double direction BTW 50 CTN9/SP

  • ERIKS:23756290
  • Manufacturer:7316574711642
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€926.58/ pieceexcl. VAT

€1,121.16incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
BTW
Inner Diameter
100 mm
Outer Diameter
160 mm
Height
76 mm
Contact angle
60 °
Cage
PA66, glass fiber reïnforced
Variant
Double direction
With sealing
No
Weight
0.578 kg