

€2,816.38/ pieceexcl. VAT
€3,407.82incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | BTW..CM/SP |
Inner Diameter | 280 mm |
Outer Diameter | 420 mm |
Height | 168 mm |
Contact angle | 60 ° |
Cage | Brass |
Variant | Double direction |
With sealing | No |
Weight | 8.595 kg |