SKF

SKF High precision axial contact thrust bearing Double direction BTW 110 CTN9/SP

  • ERIKS:12716322
  • Manufacturer:7316574866601
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€1,813.79/ pieceexcl. VAT

€2,194.69incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
BTW
Inner Diameter
110 mm
Outer Diameter
170 mm
Height
72 mm
Contact angle
60 °
Cage
PA66, glass fiber reïnforced
Variant
Double direction
With sealing
No