SKF

SKF High precision axial contact thrust bearing Double direction BTW 100 CTN9/SP

  • ERIKS:12121505
  • Manufacturer:7316574740307
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€1,539.47/ pieceexcl. VAT

€1,862.76incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
BTW
Inner Diameter
200 mm
Outer Diameter
300 mm
Height
120 mm
Contact angle
60 °
Cage
PA66, glass fiber reïnforced
Variant
Double direction
With sealing
No
Weight
2.967 kg