SKF

SKF High precision angular contact bearing With sealing S7016 CDGA/P4A

  • ERIKS:11615174
  • Manufacturer:7316571884431
Image 1
Save to list

€572.40/ pieceexcl. VAT

€692.60incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
S70..CD
Inner Diameter
80 mm
Outer Diameter
125 mm
Width
22 mm
Contact angle
15 °
With sealing
Yes
Bearing arrangement
Single, universally matchable bearing
Weight
0.862 kg