SKF

SKF High precision angular contact bearing With sealing S7011 CDGA/P4A

  • ERIKS:11615164
  • Manufacturer:7316571891750
Image 1
Save to list

€345.60/ pieceexcl. VAT

€418.18incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
S70..CD
Inner Diameter
55 mm
Outer Diameter
90 mm
Width
18 mm
Contact angle
15 °
With sealing
Yes
Bearing arrangement
Single, universally matchable bearing
Weight
0.372 kg