SKF

SKF High precision angular contact bearing With sealing S7009 ACEGB/P4A

  • ERIKS:13200903
  • Manufacturer:7316575989224
Image 1
Save to list

€319.46/ pieceexcl. VAT

€386.55incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
S70..ACE
Inner Diameter
45 mm
Outer Diameter
75 mm
Width
16 mm
Contact angle
25 °
With sealing
Yes
Bearing arrangement
Single, universally matchable bearing