SKF

SKF High precision angular contact bearing With sealing S7008 CEGA/P4A

  • ERIKS:13200901
  • Manufacturer:7316574518067
Image 1
Save to list

€290.97/ pieceexcl. VAT

€352.07incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
S70..CE
Inner Diameter
40 mm
Outer Diameter
68 mm
Width
15 mm
Contact angle
15 °
With sealing
Yes
Bearing arrangement
Single, universally matchable bearing