SKF

SKF High precision angular contact bearing With sealing S7007 ACEGA/P4A

  • ERIKS:13200893
  • Manufacturer:7316575985585
Image 1
Save to list

€274.50/ pieceexcl. VAT

€332.15incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
S70..ACE
Inner Diameter
35 mm
Outer Diameter
62 mm
Width
14 mm
Contact angle
25 °
With sealing
Yes
Bearing arrangement
Single, universally matchable bearing