SKF

SKF High precision angular contact bearing With sealing S7005 ACEGA/P4A

  • ERIKS:13200885
  • Manufacturer:7316575982638
Image 1
Save to list

€251.37/ pieceexcl. VAT

€304.16incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
S70..ACE
Inner Diameter
25 mm
Outer Diameter
47 mm
Width
12 mm
Contact angle
25 °
With sealing
Yes
Bearing arrangement
Single, universally matchable bearing