SKF

SKF High precision angular contact bearing With sealing S7003 ACEGA/P4A

  • ERIKS:13200877
  • Manufacturer:7316575980146
Image 1
Save to list

€234.66/ pieceexcl. VAT

€283.94incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
S70..ACE
Inner Diameter
17 mm
Outer Diameter
35 mm
Width
10 mm
Contact angle
25 °
With sealing
Yes
Bearing arrangement
Single, universally matchable bearing