SKF

SKF High precision angular contact bearing 729 CDGB/P4A

  • ERIKS:13199401
  • Manufacturer:7316575974862
Image 1
Save to list

€241.81/ pieceexcl. VAT

€292.59incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
72..CD
Inner Diameter
9 mm
Outer Diameter
26 mm
Width
8 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing