

€1,692.90/ pieceexcl. VAT
€2,048.41incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 72..ACD |
Inner Diameter | 120 mm |
Outer Diameter | 215 mm |
Width | 40 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Weight | 5.31 kg |
€1,618.29/ pieceexcl. VAT
€1,958.13incl. VAT
Estimated delivery date - 10/11/2026