

€3,574.56/ pieceexcl. VAT
€4,325.22incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 72..ACD |
Inner Diameter | 120 mm |
Outer Diameter | 215 mm |
Width | 80 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Weight | 10.62 kg |
€3,502.07/ pieceexcl. VAT
€4,237.50incl. VAT
Estimated delivery date - 10/11/2026