SKF

SKF High precision angular contact bearing 7224 ACD/P4ADGA

  • ERIKS:13199392
  • Manufacturer:7316571794532
Image 1
Save to list

€3,470.45/ pieceexcl. VAT

€4,199.24incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
72..ACD
Inner Diameter
120 mm
Outer Diameter
215 mm
Width
80 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings