

€1,410.75/ pieceexcl. VAT
€1,707.01incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 72..CD |
Inner Diameter | 110 mm |
Outer Diameter | 200 mm |
Width | 38 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Weight | 4.53 kg |
€1,342.97/ pieceexcl. VAT
€1,624.99incl. VAT
Estimated delivery date - 10/11/2026