SKF

SKF High precision angular contact bearing 7222 CD/P4ADGB

  • ERIKS:12174529
  • Manufacturer:7316576626333
Image 1
Save to list

€2,978.80/ pieceexcl. VAT

€3,604.35incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
72..CD
Inner Diameter
110 mm
Outer Diameter
200 mm
Width
76 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings
Weight
9.06 kg