

€1,453.08/ pieceexcl. VAT
€1,758.23incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 72..ACD |
Inner Diameter | 110 mm |
Outer Diameter | 200 mm |
Width | 38 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Weight | 4.53 kg |
€1,382.28/ pieceexcl. VAT
€1,672.56incl. VAT
Estimated delivery date - 10/11/2026