SKF

SKF High precision angular contact bearing 7221 CD/P4ADGA

  • ERIKS:13199390
  • Manufacturer:7316575956370
Image 1
Save to list

€2,514.82/ pieceexcl. VAT

€3,042.93incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
72..CD
Inner Diameter
105 mm
Outer Diameter
190 mm
Width
72 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings