SKF

SKF High precision angular contact bearing 7221 ACDGA/P4A

  • ERIKS:13199387
  • Manufacturer:7316573956662
Image 1
Save to list

€1,226.74/ pieceexcl. VAT

€1,484.36incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
72..ACD
Inner Diameter
105 mm
Outer Diameter
190 mm
Width
36 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing