

€1,098.73/ pieceexcl. VAT
€1,329.46incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 72..CD |
Inner Diameter | 100 mm |
Outer Diameter | 180 mm |
Width | 34 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Weight | 3.19 kg |
€1,098.54/ pieceexcl. VAT
€1,329.23incl. VAT
Estimated delivery date - 10/11/2026