

€2,186.80/ pieceexcl. VAT
€2,646.03incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 72..ACD |
Inner Diameter | 100 mm |
Outer Diameter | 180 mm |
Width | 68 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Weight | 6.37 kg |
€2,239.18/ pieceexcl. VAT
€2,709.41incl. VAT
Estimated delivery date - 10/11/2026