SKF

SKF High precision angular contact bearing 7219 CDGB/P4A

  • ERIKS:12174515
  • Manufacturer:7316571145907
Image 1
Save to list

€955.41/ pieceexcl. VAT

€1,156.05incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
72..CD
Inner Diameter
95 mm
Outer Diameter
170 mm
Width
32 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing
Weight
2.642 kg