

€1,901.57/ pieceexcl. VAT
€2,300.90incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 72..CD |
Inner Diameter | 95 mm |
Outer Diameter | 170 mm |
Width | 64 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Weight | 5.284 kg |
€1,969.48/ pieceexcl. VAT
€2,383.07incl. VAT
Estimated delivery date - 10/11/2026