

€927.59/ pieceexcl. VAT
€1,122.38incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 72..ACD |
Inner Diameter | 95 mm |
Outer Diameter | 170 mm |
Width | 32 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Weight | 2.642 kg |
€938.37/ pieceexcl. VAT
€1,135.43incl. VAT
Estimated delivery date - 10/11/2026