

€806.60/ pieceexcl. VAT
€975.99incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 72..ACD |
Inner Diameter | 90 mm |
Outer Diameter | 160 mm |
Width | 30 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Weight | 2.22 kg |
€816.17/ pieceexcl. VAT
€987.57incl. VAT
Estimated delivery date - 10/11/2026